Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, L6H6 Series
HA1S-3C6V
IDEC Switches, L6H6 Series
L6 Ovrsz Slctr Rnd 3pos Maint DPDT
MFG Item Number
HA1S-3C6V
This item cannot be canceled or returned
Description
L6 Ovrsz Slctr Rnd 3pos Maint DPDT
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA1S-3C6V |
| Manufacturer |
IDEC |
| Product Series |
L6H6 |
| Family Series |
IDEC Switches, L6H6 Series |
| Description |
L6 Ovrsz Slctr Rnd 3pos Maint DPDT PCB |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
16 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
DPDT |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
PCB |
| Approvals |
CE, cURus, CSA |
| Protection Rating |
IP65 |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
HA1S-3C6V
IDEC Switches, L6H6 Series