Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA2A-B2-R IDEC Switches, L6 Series, L6 Ovrsz Btn Extended Square Red
MFG Item Number
HA2A-B2-R
HA2A-B2-R IDEC Switches, L6 Series, L6 Ovrsz Btn Extended Square Red
MFG Item Number
HA2A-B2-R
This item cannot be canceled or returned
Description
L6 Ovrsz Btn Extended Square Red
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA2A-B2-R |
| Manufacturer |
IDEC |
| Product Series |
L6 |
| Family Series |
IDEC Switches, L6 Series |
| Description |
L6 Ovrsz Btn Extended Square Red |
| Type |
Button |
| For Use With |
L6 Oversize Series |
| Shape |
Square Extended |
| Color |
Red |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
HA2A-B2-R
IDEC Switches, L6 Series