Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA2A-P1-Y
L6 Ovrsz PL Lens Flush Square Yellow
MFG Item Number
HA2A-P1-Y
This item cannot be canceled or returned
Description
L6 Ovrsz PL Lens Flush Square Yellow
Specifications
Specifications
| Manufacturer Part Number |
HA2A-P1-Y |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
L6 Ovrsz PL Lens Flush Square Yellow |
| Type |
Oversized Lens |
| Shape |
Square |
| Color |
Yellow |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |