HA2B-M1C6L-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA2B-M1C6L-S

IDEC Switches, HA2B Series

HA2B-M1C6L-S

IDEC Switches, HA2B Series
L6 Ovrsz PB Sqr Mom SPDT w/Trnslcnt
MFG Item Number
HA2B-M1C6L-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HA2B Series
Item #
HA2B-M1C6L-S
L6 Ovrsz PB Sqr Mom SPDT w/Trnslcnt

HA2B Series Information

  • Oversize Square Flush and Extended Non‑Illuminated Push Buttons
  • Momentary or Maintained Operation
  • SPDT or DPDT Contacts

Specifications

Specifications
Manufacturer Part Number HA2B-M1C6L-S
Manufacturer IDEC
Product Series HA2B
Family Series IDEC Switches, HA2B Series
Description L6 Ovrsz PB Sqr Mom SPDT w/Trnslcnt Lens Sldr
Illuminated No
Operation Momentary
Mounting 16 mm
Contacts DPDT
Max Voltage 250 VAC, 250 VDC
Bezel Plastic Square
Lens/Button Shape Square Flush
Terminal Type PCB
Protection Rating IP65
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.22 lbs