HA2B-M1C6V-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA2B-M1C6V-G

IDEC Switches, HA2B Series

HA2B-M1C6V-G

IDEC Switches, HA2B Series
L6 Ovrsz PB Sqr Flsh Mom DPDT PCB
MFG Item Number
HA2B-M1C6V-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HA2B Series
Item #
HA2B-M1C6V-G
L6 Ovrsz PB Sqr Flsh Mom DPDT PCB

HA2B Series Information

  • Oversize Square Flush and Extended Non‑Illuminated Push Buttons
  • Momentary or Maintained Operation
  • SPDT or DPDT Contacts

Specifications

Specifications
Manufacturer Part Number HA2B-M1C6V-G
Manufacturer IDEC
Product Series HA2B
Family Series IDEC Switches, HA2B Series
Description L6 Ovrsz PB Sqr Flsh Mom DPDT PCB
Illuminated No
Operation Momentary
Mounting 16 mm
Contacts DPDT
Max Voltage 250 VAC, 250 VDC
Bezel Plastic Square
Lens/Button Shape Square Flush
Terminal Type PCB
Protection Rating IP65
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.22 lbs