HA2L-A1C12V-Y
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA2L-A1C12V-Y IDEC Switches, NH-HMQ-H1 Series, L6 Ovrsz ILL PB Sqr Flsh Alt SPDT

MFG Item Number
HA2L-A1C12V-Y

HA2L-A1C12V-Y IDEC Switches, NH-HMQ-H1 Series, L6 Ovrsz ILL PB Sqr Flsh Alt SPDT

MFG Item Number
HA2L-A1C12V-Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, NH-HMQ-H1 Series
Item #
HA2L-A1C12V-Y
L6 Ovrsz ILL PB Sqr Flsh Alt SPDT

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA2L-A1C12V-Y
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description L6 Ovrsz ILL PB Sqr Flsh Alt SPDT 6V LED PCB
Illuminated Yes
Operation Maintained
Mounting 16 mm
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Bezel Plastic Square
Lamp Type LED
Nominal Lamp Voltage 12 VAC
Lens/Button Shape Square Oversize
Operator Color Yellow
Terminal Type PCB
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs