HA2L-M1C14-G
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HA2L-M1C14-G IDEC Switches, NH-HMQ-H1 Series, PUSHBUTTON, GREEN, 24V, LED,
MFG Item Number
HA2L-M1C14-G

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HA2L-M1C14-G IDEC Switches, NH-HMQ-H1 Series, PUSHBUTTON, GREEN, 24V, LED,

MFG Item Number
HA2L-M1C14-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, NH-HMQ-H1 Series
Item #
HA2L-M1C14-G
PUSHBUTTON, GREEN, 24V, LED,

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA2L-M1C14-G
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description PUSHBUTTON, GREEN, 24V, LED, RECTANGULAR HEAD
Illuminated Yes
Operation Momentary
Mounting 16 mm
Contacts SPDT
Current Rating 3 A
Bezel Plastic Square
Terminal Type PCB
Protection Rating IP65
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs