HA2L-M1C54-Y
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HA2L-M1C54-Y IDEC Switches, NH-HMQ-H1 Series, SWITCH, OVERSIZED SQUARE, MOMENTARY
MFG Item Number
HA2L-M1C54-Y

HA2L-M1C54-Y IDEC Switches, NH-HMQ-H1 Series, SWITCH, OVERSIZED SQUARE, MOMENTARY

MFG Item Number
HA2L-M1C54-Y
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, NH-HMQ-H1 Series
Item #
HA2L-M1C54-Y
SWITCH, OVERSIZED SQUARE, MOMENTARY

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA2L-M1C54-Y
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description SWITCH, OVERSIZED SQUARE, MOMENTARY
Illuminated Yes
Operation Momentary
Mounting 16 mm
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Square
Lamp Type LED
Nominal Lamp Voltage 24 VAC
Lens/Button Shape Square Oversize
Operator Color Yellow
Terminal Type Solder
Protection Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs