Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA2P-0
L6 Ovrsz Oper Pilot Light Square
This item cannot be canceled or returned
Description
L6 Ovrsz Oper Pilot Light Square
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA2P-0 |
| Manufacturer |
IDEC |
| Product Series |
L6 |
| Family Series |
IDEC Switches, L6 Series |
| Description |
L6 Ovrsz Oper Pilot Light Square |
| Type |
Pilot Light Operator |
| For Use With |
L6 Oversize Series |
| Shape |
Square Oversize |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.025 lbs |
HA2P-0
IDEC Switches, L6 Series