HA2P-15-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA2P-15-A IDEC Pilot Lights, L6 Series, L6 Ovrsz PL Sqr Monolithic 6V Incan

MFG Item Number
HA2P-15-A

HA2P-15-A IDEC Pilot Lights, L6 Series, L6 Ovrsz PL Sqr Monolithic 6V Incan

MFG Item Number
HA2P-15-A
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, L6 Series
Item #
HA2P-15-A
L6 Ovrsz PL Sqr Monolithic 6V Incan

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA2P-15-A
Manufacturer IDEC
Product Series L6
Family Series IDEC Pilot Lights, L6 Series
Description L6 Ovrsz PL Sqr Monolithic 6V Incan Sldr
Push-to-Test No
Mounting 16 mm
Lamp Type Incandescent
Lens/Button Shape Flat Square
Lens Color Amber
Bezel Black Plastic
Nominal Lamp Voltage 12 VAC, 6 VDC
Protection Rating IP65
Terminal Type Solder
Gross Weight 0.03 lbs
Net Weight 0.03 lbs