Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA3F-30
L6 Ovrsz Oper Illum Slctr 3pos Mnt
This item cannot be canceled or returned
Description
L6 Ovrsz Oper Illum Slctr 3pos Mnt
Specifications
Specifications
| Manufacturer Part Number |
HA3F-30 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
L6 Ovrsz Oper Illum Slctr 3pos Mnt Rnd/Sqr |
| Type |
Oversized Operator |
| Shape |
Round Square |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |