Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA3K-33D IDEC Switches, L6 Ovrsz Oper Key-RLR 3pos
HA3K-33D IDEC Switches, L6 Ovrsz Oper Key-RLR 3pos
This item cannot be canceled or returned
Description
L6 Ovrsz Oper Key-RLR 3pos
Specifications
Specifications
| Manufacturer Part Number |
HA3K-33D |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
L6 Ovrsz Oper Key-RLR 3pos Sprg-Both Rnd/Sqr |
| Type |
Oversized Operator |
| Shape |
Round Square |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |