HA/HD48 Series Information
| Manufacturer Part Number | HA4850G |
|---|---|
| Manufacturer | Crydom |
| Product Series | HA/HD48 |
| Family Series | Crydom Relays, HA/HD48 Series |
| Description | RELAY |
| Mounting | Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 90-280 VAC |
| Input Polarity | AC/DC |
| Output Voltage | 48-530 VDC |
| Nominal Output Voltage | 125 VDC, 575 VDC, 48 VDC, 380 VDC, 250 VDC |
| Current Rating | 50 A |
| Transient Overvoltage | 1,200 V |
| Termination | Screw Terminal |
| Output Type | SCR |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0.1631 lbs |
| Gross Weight | 0.1631 lbs |