HA25 Series Information
| Manufacturer Part Number | HA52501009363 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | HA25 |
| Family Series | Dynapar Encoders, HA25 Series |
| Description | Encoder, 1/4,10P DIFF,5-15V,3ft.CBL SDEXT |
| Resolution (PPR) | 100 |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 1/4 " |
| Shaft Seal | No |
| Shaft Type | Single Ended |
| Input Voltage | 5-15 VDC |
| Output Type | Differential |
| Output Voltage | 5-15 VDC |
| Electrical Output Type | Line Driver |
| Termination | 3 ft Cable, Side Exit |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Mounting | Shafted |
| Protection Rating | IP54 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |