HA5260500A326

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA5260500A326 Dynapar Encoders, HA26 Series, ENCODER

MFG Item Number
HA5260500A326

HA5260500A326 Dynapar Encoders, HA26 Series, ENCODER

MFG Item Number
HA5260500A326
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HA26 Series
Item #
HA5260500A326
ENCODER

HA26 Series Information

  • Industry Standard 2.5‑inch Rugged Encoder Size
  • Integral Coupling and Flange Provide Thermal and Electrical Isolation
  • Field Replaceable Coupling

Specifications

Specifications
Manufacturer Part Number HA5260500A326
Manufacturer Dynapar
Product Series HA26
Family Series Dynapar Encoders, HA26 Series
Description ENCODER
Resolution (PPR) 500
Incremental Channels Dual with Complimentary
Indexed (Marker) Yes
Shaft Type Hub
Bolt Circle 2.95 "
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Totem Pole
Termination 15 ft Cable, Side Exit
Status Indicator No
Signal Direction Bidirectional
Commutating No
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Hubshaft
Protection Rating IP54
Net Weight 0 lbs
Gross Weight 0 lbs