Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA5261800A230 Dynapar Encoders, HA26 Series, Encoder, 25 ENCL FLG ADP 10P 5-26V
MFG Item Number
HA5261800A230
HA5261800A230 Dynapar Encoders, HA26 Series, Encoder, 25 ENCL FLG ADP 10P 5-26V
MFG Item Number
HA5261800A230
This item cannot be canceled or returned
Description
Encoder, 25 ENCL FLG ADP 10P 5-26V
- Industry Standard 2.5‑inch Rugged Encoder Size
- Integral Coupling and Flange Provide Thermal and Electrical Isolation
- Field Replaceable Coupling
Specifications
Specifications
| Manufacturer Part Number |
HA5261800A230 |
| Manufacturer |
Dynapar |
| Product Series |
HA26 |
| Family Series |
Dynapar Encoders, HA26 Series |
| Description |
Encoder, 25 ENCL FLG ADP 10P 5-26V |
| Resolution (PPR) |
1,800 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
No |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
End Mount Connector |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 12 |
| Protection Rating |
IP54 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HA5261800A230
Dynapar Encoders, HA26 Series