Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA5262048A340 Dynapar Encoders, HA26 Series, ENCODER
MFG Item Number
HA5262048A340
HA5262048A340 Dynapar Encoders, HA26 Series, ENCODER
MFG Item Number
HA5262048A340
This item cannot be canceled or returned
Description
- Industry Standard 2.5‑inch Rugged Encoder Size
- Integral Coupling and Flange Provide Thermal and Electrical Isolation
- Field Replaceable Coupling
Specifications
Specifications
| Manufacturer Part Number |
HA5262048A340 |
| Manufacturer |
Dynapar |
| Product Series |
HA26 |
| Family Series |
Dynapar Encoders, HA26 Series |
| Description |
ENCODER |
| Resolution (PPR) |
2,048 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
Yes |
| Shaft Type |
Hub |
| Bolt Circle |
2.95 " |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
End Mount Connector |
| Status Indicator |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 12 |
| Mounting |
Hubshaft |
| Protection Rating |
IP54 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HA5262048A340
Dynapar Encoders, HA26 Series