Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA5262048A531 Dynapar Encoders, HA26 Series, Encoder, FLANGE ADP 10 PIN DIFF
MFG Item Number
HA5262048A531
HA5262048A531 Dynapar Encoders, HA26 Series, Encoder, FLANGE ADP 10 PIN DIFF
MFG Item Number
HA5262048A531
This item cannot be canceled or returned
Description
Encoder, FLANGE ADP 10 PIN DIFF
- Industry Standard 2.5‑inch Rugged Encoder Size
- Integral Coupling and Flange Provide Thermal and Electrical Isolation
- Field Replaceable Coupling
Specifications
Specifications
| Manufacturer Part Number |
HA5262048A531 |
| Manufacturer |
Dynapar |
| Product Series |
HA26 |
| Family Series |
Dynapar Encoders, HA26 Series |
| Description |
Encoder, FLANGE ADP 10 PIN DIFF 5-26V |
| Resolution (PPR) |
2,048 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
Yes |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Side Mount Connector |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 12 |
| Protection Rating |
IP54 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HA5262048A531
Dynapar Encoders, HA26 Series