HA62520480241PS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HA62520480241PS Dynapar Encoders, HA25 Series, Encoder, 3/8in.SHFT,FLG MT,DIFF,5-26V,
MFG Item Number
HA62520480241PS

HA62520480241PS Dynapar Encoders, HA25 Series, Encoder, 3/8in.SHFT,FLG MT,DIFF,5-26V,

MFG Item Number
HA62520480241PS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HA25 Series
Item #
HA62520480241PS
Encoder, 3/8in.SHFT,FLG MT,DIFF,5-26V,

HA25 Series Information


Specifications

Specifications
Manufacturer Part Number HA62520480241PS
Manufacturer Dynapar
Product Series HA25
Family Series Dynapar Encoders, HA25 Series
Description Encoder, 3/8in.SHFT,FLG MT,DIFF,5-26V, 10P
Resolution (PPR) 2,048
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination Side Mount Connector
Mating Connector Not Included
Status Indicator Yes
Explosion Proof No
Commutating No
Sensing Optical
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
Mounting Shafted
Protection Rating IP66
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs