HA725 Series Information
| Manufacturer Part Number | HA725081920001 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | HA725 |
| Family Series | Dynapar Encoders, HA725 Series |
| Description | Encoder, 605953-0002 |
| Resolution (PPR) | 8,192 |
| Incremental Channels | Dual |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | No |
| Shaft Type | Single Ended |
| Input Voltage | 10-30 VDC |
| Output Type | Single Ended |
| Output Voltage | 10-30 VDC |
| Electrical Output Type | Push-Pull |
| Termination | Side Mount Connector |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | -10-70 °C |
| NEMA Rating | NEMA 4 |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |