Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA9Z-K1
This item cannot be canceled or returned
Description
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA9Z-K1 |
| Manufacturer |
IDEC |
| Product Series |
L6 |
| Family Series |
IDEC Switches, L6 Series |
| Description |
SWITCH GUARD |
| Type |
Switch Guard |
| For Use With |
H6 Series |
| Shape |
Rectangular |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UR |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HA9Z-K1
IDEC Switches, L6 Series