HAC24B150-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HAC24B150-10 Crydom Contactors, HAC Series, SSR,280VAC,150A,90-140VAC Input,

MFG Item Number
HAC24B150-10

HAC24B150-10 Crydom Contactors, HAC Series, SSR,280VAC,150A,90-140VAC Input,

MFG Item Number
HAC24B150-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, HAC Series
Item #
HAC24B150-10
SSR,280VAC,150A,90-140VAC Input,

HAC Series Information


Specifications

Specifications
Manufacturer Part Number HAC24B150-10
Manufacturer Crydom
Product Series HAC
Family Series Crydom Contactors, HAC Series
Description SSR,280VAC,150A,90-140VAC Input, Random-Cross
Reversing Logic No
Line Voltage 280 VAC
Nominal Voltage 120 VAC
Voltage 90-140 VAC
Current Rating 150 A
Auxiliary Contact None
Switching Type Instantaneous
Overvoltage Protection No
Status Indicator Yes
Termination Screw Terminal
Mounting Panel
Net Weight 0 lbs
Gross Weight 0 lbs