HAC60B150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HAC60B150 Crydom Contactors, HAC Series, SSR,660VAC,150A,90-140VAC Input,

MFG Item Number
HAC60B150

HAC60B150 Crydom Contactors, HAC Series, SSR,660VAC,150A,90-140VAC Input,

MFG Item Number
HAC60B150
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, HAC Series
Item #
HAC60B150
SSR,660VAC,150A,90-140VAC Input,

HAC Series Information


Specifications

Specifications
Manufacturer Part Number HAC60B150
Manufacturer Crydom
Product Series HAC
Family Series Crydom Contactors, HAC Series
Description SSR,660VAC,150A,90-140VAC Input, Zero-Cross
Reversing Logic No
Line Voltage 660 VAC
Nominal Voltage 120 VAC
Voltage 90-140 VAC
Current Rating 150 A
Auxiliary Contact None
Switching Type Zero Voltage
Overvoltage Protection No
Status Indicator Yes
Termination Screw Terminal
Mounting Panel
Net Weight 0.74 lbs
Gross Weight 0.785 lbs