Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HAC60D150-10 Crydom Contactors, HAC Series, SSR,660VAC,150A,4-32VDC Input,
MFG Item Number
HAC60D150-10
HAC60D150-10 Crydom Contactors, HAC Series, SSR,660VAC,150A,4-32VDC Input,
MFG Item Number
HAC60D150-10
This item cannot be canceled or returned
Description
SSR,660VAC,150A,4-32VDC Input,
Specifications
Specifications
| Manufacturer Part Number |
HAC60D150-10 |
| Manufacturer |
Crydom |
| Product Series |
HAC |
| Family Series |
Crydom Contactors, HAC Series |
| Description |
SSR,660VAC,150A,4-32VDC Input, Random-Cross |
| Reversing Logic |
No |
| Line Voltage |
660 VAC |
| Nominal Voltage |
24 VDC |
| Voltage |
4-32 VDC |
| Current Rating |
150 A |
| Auxiliary Contact |
None |
| Switching Type |
Instantaneous |
| Overvoltage Protection |
No |
| Status Indicator |
Yes |
| Termination |
Screw Terminal |
| Mounting |
Panel |
| Net Weight |
0.72 lbs |
| Gross Weight |
0.76 lbs |
HAC60D150-10
Crydom Contactors, HAC Series