Series Information
| Manufacturer Part Number | UX07564 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset |
| Cable Type | TPE |
| Number of Pins | 8 |
| Connection Type | Harting Connector Single Ended |
| Connection Configuration | Male to Flying Leads |
| Color | Black |
| Connection | Harting |
| Length | 3 m |
| Connector Class | Harting |
| Number of Wires | 4 |
| Wire Size Range | 14 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |