HASK-E-20
Nelson Heat Trace Heat Tracing, HASK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HASK-E-20

Nelson Heat Trace Heat Tracing, HASK Series

HASK-E-20

Nelson Heat Trace Heat Tracing, HASK Series
Hask End Connection Kit, Size 20
Item Number
HASK-E-20
MFG Item Number
HASKE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, HASK Series
Item #
HASK-E-20
Hask End Connection Kit, Size 20

HASK Series Information

  • Designed for Connecting 1 to 3 Heating Cables
  • Pipe Sizes Range from .75 to 20 inches
  • Used with Approved Nelson Heating Cables
  • Includes Stainless Steel Pipe Clamps
  • CSA Certified and FM Approved
Nelson's HASK Series metallic connection kits are used for making FM and CSA Approved power, end, splice and tee‑splice electrical connections for approved Nelson heating cables installed in Class I, Division 1 and Class II, Division 1 hazardous locations. The connection kit includes all components necessary to complete the installation of Nelson's full line of heat tracing cables.

Specifications

Specifications
Manufacturer Part Number HASKE
Manufacturer Nelson Heat Trace
Product Series HASK
Family Series Nelson Heat Trace Heat Tracing, HASK Series
Description Hask End Connection Kit, Size 20 (12.5in-20in)
Pipe Size 12-20 "
Connection Type End
Approvals CSA, FM
Net Weight 1.88 lbs
Gross Weight 3.525 lbs