Series Information
| Manufacturer Part Number | HB0602C |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 60HP, 3600RPM, 364TSC TEFC, 460V, 3PH,20:1VT,10:1CT,IP55 Severe Duty, IEEE 841 |
| Type | Blower, Conveyor, Crusher, Fan, Mixer, Pump |
| Horsepower | 60 hp |
| Kilowatts | 44.8 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| NEMA Frame | 364TSC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | F1 Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CSA, cURus |
| Comments | AEHH8BCF |
| Net Weight | 920 lbs |
| Gross Weight | 920 lbs |