Series Information
| Manufacturer Part Number | HB112 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | 24 Hour Heavy Duty Grounded Plug-In Timer with 2 ON/OFF Settings. 15 amps Resistive. |
| Voltage | 240 VAC |
| Nominal Voltage | 240 VAC |
| Mounting | Wall Mounted |
| Maximum Time Preset | 30 Min |
| Time Format | Minutes |
| Approvals | cCSAus |
| Net Weight | 0.49 lbs |
| Gross Weight | 0.6 lbs |