Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HB113

Intermatic Timers

HB113

Intermatic Timers
24 Hour H D Plug-In Timer w/2
MFG Item Number
HB113
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
HB113
24 Hour H D Plug-In Timer w/2

Series Information

Specifications

Specifications
Manufacturer Part Number HB113
Manufacturer Intermatic
Family Series Intermatic Timers
Description 24 Hour H D Plug-In Timer w/2 ON/OFF Settings. 2500W, 120V, 20 Amps Resistive.
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface
Display Type Dial
Timing Activation Dial Twist
Status Indicator No
Approvals UL;CSA
Net Weight 0.6 lbs
Gross Weight 0.6 lbs