Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HB114

Intermatic Timers

HB114

Intermatic Timers
24 Hour H D Plug-In Timer w/2
MFG Item Number
HB114
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
HB114
24 Hour H D Plug-In Timer w/2

Series Information

Specifications

Specifications
Manufacturer Part Number HB114
Manufacturer Intermatic
Family Series Intermatic Timers
Description 24 Hour H D Plug-In Timer w/2 ON/OFF Settings. 5000W, 240V, 20 Amps Resistive.
Voltage 240 VAC
Nominal Voltage 240 VAC
Mounting Surface
Display Type Dial
Timing Activation Dial Twist
Status Indicator No
Approvals cCSAus
Net Weight 0.6 lbs
Gross Weight 0.6 lbs