Series Information
| Manufacturer Part Number | HB15000140 |
|---|---|
| Manufacturer | TCP Lighting |
| Family Series | TCP Lighting Light Fixtures |
| Description | LED HB 150W DIM 40K |
| Lamp Included | Yes |
| Voltage | 120-277 VAC |
| Length | 23.8 " |
| Color Temperature | 4,000 °K |
| Style | Linear |
| Lamp Type | LED |
| Power | 150 W |
| Light Output | 18,500 |
| Hub Size | 3/4 " |
| Mounting | Chain, Hanger |
| Enclosed | Yes |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |