Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HB1BL Carlon, a T & B Brand Electrical Box Covers, hb Series, BLANK W/1/2 KNOCKOUT HANDY BOX COV
HB1BL Carlon, a T & B Brand Electrical Box Covers, hb Series, BLANK W/1/2 KNOCKOUT HANDY BOX COV
This item cannot be canceled or returned
Description
Electrical Box Covers, hb Series
BLANK W/1/2 KNOCKOUT HANDY BOX COV
1‑gang non‑metallic blank, duplex receptacle, gfci, toggle switch handy box cover with 1/2 in. knockout
Specifications
Specifications
| Manufacturer Part Number |
HB1BL |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
hb |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers, hb Series |
| Description |
One-Gang Handy Box Blank Cover, Length 4.30 Inches, Width 2.38 Inches, Thickness 0.25 Inch, Color Gray, Material Non-Metallic |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HB1BL
Carlon, a T & B Brand Electrical Box Covers, hb Series