Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HB1DP Carlon, a T & B Brand Electrical Box Covers, hb Series, DUPLEX RECEPTACLE HANDY BOX COVER
HB1DP Carlon, a T & B Brand Electrical Box Covers, hb Series, DUPLEX RECEPTACLE HANDY BOX COVER
This item cannot be canceled or returned
Description
Electrical Box Covers, hb Series
DUPLEX RECEPTACLE HANDY BOX COVER
1‑gang non‑metallic blank, duplex receptacle, gfci, toggle switch handy box cover with 1/2 in. knockout
Specifications
Specifications
| Manufacturer Part Number |
HB1DP |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
hb |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers, hb Series |
| Description |
One-Gang Handy Box Duplex Receptacle Cover, Length 4.30 Inches, Width 2.38 Inches, Thickness 0.25 Inch, Color Gray, Material Non-Metallic |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Duplex |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.03 lbs |
HB1DP
Carlon, a T & B Brand Electrical Box Covers, hb Series