Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Electrical Box Covers, hb Series
HB1GF
Carlon, a T & B Brand Electrical Box Covers, hb Series
This item cannot be canceled or returned
Description
Electrical Box Covers, hb Series
1‑gang non‑metallic blank, duplex receptacle, gfci, toggle switch handy box cover with 1/2 in. knockout
Specifications
Specifications
| Manufacturer Part Number |
HB1GF |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
hb |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers, hb Series |
| Description |
One-Gang Handy Box GFCI Cover, Length 4.30 Inches, Width 2.38 Inches, Thickness 0.25 Inch, Color Gray, Material Non-Metallic |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - GFCI |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
HB1GF
Carlon, a T & B Brand Electrical Box Covers, hb Series