Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches, B1X Series
HB1X-HH12SS-UL
Barksdale Control Products Pressure Switches, B1X Series
Switch,Bourdon Tube,Explosion Proof
MFG Item Number
HB1X-HH12SS-UL
This item cannot be canceled or returned
Description
Pressure Switches, B1X Series
Switch,Bourdon Tube,Explosion Proof
- Repeatability Plus or Minus 1.0% at Constant Temperature
- Mechanical Single/Dual Pressure Switch
- Direct Acting, No Friction, High Accuracy
- Bourdon Tube Pressure Switch
- All Welded Parts Wetted
Specifications
Specifications
| Manufacturer Part Number |
HB1X-HH12SS-UL |
| Manufacturer |
Barksdale Control Products |
| Product Series |
B1X |
| Family Series |
Barksdale Control Products Pressure Switches, B1X Series |
| Description |
Switch,Bourdon Tube,Explosion Proof |
| Pressure Range |
0-1,800 psi |
| Decreasing Pressure |
50-1,173 psi |
| Increasing Pressure |
77-1,200 psi |
| Contact Type |
SPDT |
| Ambient Temperature |
-40-165 °F |
| Seal |
Yes |
| Protection Rating |
NEMA 4, NEMA 7, NEMA 9 |
| Current Rating |
3A @ 480 VAC |
| Connection |
Process: 1/4 NPT Female |
| Electrical Connection |
Screw Terminals |
| Material |
Stainless Steel |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HB1X-HH12SS-UL
Barksdale Control Products Pressure Switches, B1X Series