HB200GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HB200GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp SliDINg Link

MFG Item Number
HB200GR

HB200GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp SliDINg Link

MFG Item Number
HB200GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Terminal Blocks, Series
Item #
HB200GR
Spring Clamp SliDINg Link

Series Information

Specifications

Specifications
Manufacturer Part Number HB200GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp SliDINg Link Disconnect DIN Rail Terminal Block Block, 24-8 AWG, Gray
Type Shortening Block
Current Rating 41 A
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs