Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TCP Lighting Light Fixtures
HB21000140
TCP Lighting Light Fixtures
LED HB 210W DIM 40K 120-277V
MFG Item Number
HB21000140
This item cannot be canceled or returned
Description
LED HB 210W DIM 40K 120-277V
Specifications
Specifications
| Manufacturer Part Number |
HB21000140 |
| Manufacturer |
TCP Lighting |
| Family Series |
TCP Lighting Light Fixtures |
| Description |
LED HB 210W DIM 40K 120-277V |
| Lamp Included |
Yes |
| Voltage |
120-277 VAC |
| Length |
23.8 " |
| Color Temperature |
4,000 °K |
| Style |
Linear |
| Lamp Type |
LED |
| Power |
210 W |
| Light Output |
27,500 |
| Hub Size |
3/4 " |
| Mounting |
Chain, Hanger |
| Enclosed |
Yes |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HB21000140
TCP Lighting Light Fixtures