HB21000140LS1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HB21000140LS1

TCP Lighting Light Fixtures

HB21000140LS1

TCP Lighting Light Fixtures
HB21000140 w/Leviton OSFLA-ITW
MFG Item Number
HB21000140LS1
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
HB21000140LS1
HB21000140 w/Leviton OSFLA-ITW

Series Information

Specifications

Specifications
Manufacturer Part Number HB21000140LS1
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Description HB21000140 w/Leviton OSFLA-ITW
Lamp Included Yes
Voltage 120-277 VAC
Length 23.8 "
Color Temperature 4,000 °K
Style Linear
Lamp Type LED
Power 210 W
Light Output 27,500
Hub Size 3/4 "
Mounting Chain, Hanger
Enclosed Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs