Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mersen Industrial Accessories, HB Series
HB45X
Mersen Industrial Accessories, HB Series
Pistol Handle, 45mmX6mm, Red/Blk,
This item cannot be canceled or returned
Description
Industrial Accessories, hb Series
Pistol Handle, 45mmX6mm, Red/Blk,
- Black Handle
- External Front Operation
- Pistol Style
Specifications
Specifications
| Manufacturer Part Number |
HB45X |
| Manufacturer |
Mersen |
| Product Series |
hb |
| Family Series |
Mersen Industrial Accessories, HB Series |
| Description |
Pistol Handle, 45mmX6mm, Red/Blk, N4X |
| Length |
1.77 " |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.305 lbs |
HB45X
Mersen Industrial Accessories, HB Series