Series Information
| Manufacturer Part Number | HB7/56 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 7.5 HP, 1200RPM, 254T TEFC, 460V, 3PH,20:1VT,10:1CT,IP55 Severe Duty, IEEE 841 |
| Type | Blower, Conveyor, Crusher, Fan, Mixer, Pump |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.6 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| NEMA Frame | 254T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | F1 Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CSA, cURus |
| Comments | AEHH8BCF |
| Net Weight | 323 lbs |
| Gross Weight | 323 lbs |