Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mersen Industrial Accessories, HB Series
HB95X
Mersen Industrial Accessories, HB Series
Handle black 95mm IP65 NEMA 4X
This item cannot be canceled or returned
Description
Industrial Accessories, hb Series
Handle black 95mm IP65 NEMA 4X
- Black Handle
- External Front Operation
- Pistol Style
Specifications
Specifications
| Manufacturer Part Number |
HB95X |
| Manufacturer |
Mersen |
| Product Series |
hb |
| Family Series |
Mersen Industrial Accessories, HB Series |
| Description |
Handle black 95mm IP65 NEMA 4X |
| Length |
3.74 " |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Net Weight |
0.022 lbs |
| Gross Weight |
0.022 lbs |
HB95X
Mersen Industrial Accessories, HB Series