HBAV0513
Dwyer Instruments HVAC Valves, HBAV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBAV0513

Dwyer Instruments HVAC Valves, HBAV Series

HBAV0513

Dwyer Instruments HVAC Valves, HBAV Series
2-Way Ball Valve 1-1/4In NPT
MFG Item Number
HBAV0513
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, HBAV Series
Item #
HBAV0513
2-Way Ball Valve 1-1/4In NPT

HBAV Series Information

The Series HBAV is an electrical ball valve ideal for flow control in hot and cold water HVAC systems. These valves are typically used in conjunction with air conditioning systems, heating systems, water treatment and production industries. The HBAV is electrically driven open and/or closed via a bidirectional AC motor. The electrical valve offers a detachable actuator with position switches and indicator. The HBAV is available with modulating or floating actuators.
  • 2‑Way Normally Closed Brass Valve
  • Floating or Modulating
  • Female NPT End Connections


Specifications

Specifications
Manufacturer Part Number HBAV0513
Manufacturer Dwyer Instruments
Product Series HBAV
Family Series Dwyer Instruments HVAC Valves, HBAV Series
Description 2-Way Ball Valve 1-1/4In NPT Floating 220/230 VAC
Pipe Size 1.25 "
Connection Type Threaded
Max Close-Off Pressure 87 psi
Max Static Pressure 375 psi
Body Pattern Two-Way Normally Closed
Valve Style Ball
Nominal Voltage 208 VAC, 240 VAC
Net Weight 3.42 lbs
Gross Weight 3.42 lbs