Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBBLU-030-D Penn Union Terminals, HBBLU-D Series, Copper Compression Terminal
MFG Item Number
HBBLU030D
HBBLU-030-D Penn Union Terminals, HBBLU-D Series, Copper Compression Terminal
MFG Item Number
HBBLU030D
This item cannot be canceled or returned
Description
Terminals, HBBLU-D Series
Copper Compression Terminal
HBBLU-D Series Information
- Manufactured from heavy wall, high conductivity seamless copper tubing
- Heavy wall tubing provides additional heat dissipation during heavy duty loads
- Beveled entry for easy cable insertion
- Closed transition protects end of cable from environmental conditions
- Two hole mounting pad assures maximum secureness
- Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
- For tin plating suffix catalog number with "TN"
Specifications
Specifications
| Manufacturer Part Number |
HBBLU030D |
| Manufacturer |
Penn Union |
| Product Series |
HBBLU-D |
| Family Series |
Penn Union Terminals, HBBLU-D Series |
| Description |
Copper Compression Terminal |
| Wire Size Range |
300 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0.904 lbs |
| Gross Weight |
0.904 lbs |
HBBLU-030-D
Penn Union Terminals, HBBLU-D Series