Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Light Fixtures, HBD Series
HBDO
Appleton Light Fixtures, HBD Series
Atx Exd Lighting Oval Bulkhead
This item cannot be canceled or returned
Description
Light Fixtures, HBD Series
Atx Exd Lighting Oval Bulkhead
ATX HBD Series Bulkhead Luminaires are designed for a variety of lamp types and are available in oval or round versions. These flameproof and increased safety fixtures are ideal for use in hallways,stairwells and other narrow areas.
Specifications
Specifications
Manufacturer Part Number
HBDO
Manufacturer
Appleton
Product Series
HBD
Family Series
Appleton Light Fixtures, HBD Series
Description
Atx Exd Lighting Oval Bulkhead
Lamp Included
No
Ballast Type
Integrated
Style
Wallpack
Material
Aluminum
Lens Material
Glass
Lamp Type
Compact Fluorescent, Incandescent
Power
60-100 W, 15 W
Hub Size
M20
Protection Rating
IP66
Enclosed
Yes
Gasket Included
No
Marine Rated
No
Wet Locations
No
Temperature Code
T4, T6
Comments
Prismatic tempered glass lens, impact/thermal-shock resistant, Outdoor
Net Weight
6.6 lbs
Gross Weight
6.6 lbs
HBDO
Appleton Light Fixtures, HBD Series