Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Light Fixtures, ATX HBE Series
HBERI15
Appleton Light Fixtures, ATX HBE Series
This item cannot be canceled or returned
Description
Light Fixtures, ATX HBE Series
ATX HBE Series Information
ATX HBE Series Round Bulkhead Luminaires are designed for 60 to 300 Watt E27 base lamps. These increased safety fixtures are ideal for use in hallways, stairwells and other narrow areas.
Specifications
Specifications
Manufacturer Part Number
HBERI15
Manufacturer
Appleton
Product Series
ATX HBE
Family Series
Appleton Light Fixtures, ATX HBE Series
Description
Atx Ex E Lighting
Lamp Included
No
Style
Wallpack
Material
Aluminum
Lens Material
Glass
Lamp Type
Incandescent
Power
60-170 W
Hub Size
M20
Mounting
Bracket
Guarded
Yes
Protection Rating
IP65
Enclosed
Yes
Gasket Included
Yes
Marine Rated
No
Wet Locations
No
Temperature Code
T1, T2, T3, T4
Comments
Bulkhead
Net Weight
6.61 lbs
Gross Weight
6.61 lbs
HBERI15
Appleton Light Fixtures, ATX HBE Series