Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL10W100C Hubbell Surge Protective Devices (SPDs), SPD BLOCK, 100KA, 347 600V
MFG Item Number
HBL10W100C
HBL10W100C Hubbell Surge Protective Devices (SPDs), SPD BLOCK, 100KA, 347 600V
MFG Item Number
HBL10W100C
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
SPD BLOCK, 100KA, 347 600V
Specifications
Specifications
| Manufacturer Part Number |
HBL10W100C |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Surge Protective Devices (SPDs) |
| Description |
SPD BLOCK, 100KA, 347 600V |
| Line Voltage |
347 VAC, 600 VAC 3P Wye |
| Capacity |
100 kA |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mode of Protection |
L-G, L-L, L-N, N-G |
| Mounting |
Panel |
| Auxiliary Contact |
No |
| Alarm Contacts |
Yes |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, cUL, UL |
| Net Weight |
4.78 lbs |
| Gross Weight |
4.95 lbs |
HBL10W100C
Hubbell Surge Protective Devices (SPDs)