Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL11P160DB Hubbell Surge Protective Devices (SPDs), SPD PANEL, 160KA, 600V DELTA W/DISC
MFG Item Number
HBL11P160DB
HBL11P160DB Hubbell Surge Protective Devices (SPDs), SPD PANEL, 160KA, 600V DELTA W/DISC
MFG Item Number
HBL11P160DB
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
SPD PANEL, 160KA, 600V DELTA W/DISC
Specifications
Specifications
| Manufacturer Part Number |
HBL11P160DB |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Surge Protective Devices (SPDs) |
| Description |
SPD PANEL, 160KA, 600V DELTA W/DISC |
| Line Voltage |
600 VAC Delta |
| Capacity |
160 kA |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mode of Protection |
L-G, L-L |
| Mounting |
Surface |
| Auxiliary Contact |
No |
| Alarm Contacts |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, cUL, UL |
| Net Weight |
27 lbs |
| Gross Weight |
19.75 lbs |
HBL11P160DB
Hubbell Surge Protective Devices (SPDs)