Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL11P320B Hubbell Surge Protective Devices (SPDs), SPD PANEL, 320KA, 600V DELTA
MFG Item Number
HBL11P320B
HBL11P320B Hubbell Surge Protective Devices (SPDs), SPD PANEL, 320KA, 600V DELTA
MFG Item Number
HBL11P320B
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
SPD PANEL, 320KA, 600V DELTA
Specifications
Specifications
| Manufacturer Part Number |
HBL11P320B |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Surge Protective Devices (SPDs) |
| Description |
SPD PANEL, 320KA, 600V DELTA |
| Line Voltage |
600 VAC Delta |
| Capacity |
320 kA |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mode of Protection |
L-G, L-L |
| Mounting |
Surface |
| Auxiliary Contact |
No |
| Alarm Contacts |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, cUL, UL |
| Net Weight |
37 lbs |
| Gross Weight |
19.75 lbs |
HBL11P320B
Hubbell Surge Protective Devices (SPDs)