Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL1201LA Hubbell Switches, SP TOG, IND GRD, 15A 120/277V, LA

MFG Item Number
HBL1201LA

HBL1201LA Hubbell Switches, SP TOG, IND GRD, 15A 120/277V, LA

MFG Item Number
HBL1201LA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL1201LA
SP TOG, IND GRD, 15A 120/277V, LA

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL1201LA
Description SP TOG, IND GRD, 15A 120/277V, LA
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Light Almond
Operator Color Toggle
Current Rating 15 A
Wiring Back and Side Wired
Wire Size Range #14 to #10 AWG Solid and Stranded Copper Wire Only
Illuminated No
Locking Yes
Grade Industrial
Grounding Screw
Operating Temperature -40-167 °F
Approvals CSA, UL
Comments Extra Heavy Duty
Net Weight 0.2 lbs
Gross Weight 0.2 lbs