Series Information
| Manufacturer Part Number | HBL1204L |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Switches |
| Description | 4 WAY TOG, IND GRD, 15A 120/277V, LOCK |
| Grade | Industrial |
| Switch Configuration | Four Way |
| Voltage | 120 VAC, 277 VAC |
| Current Rating | 15 A |
| Grounding | Screw |
| Operator | Key |
| Operator Color | Black |
| Illuminated | No |
| Locking | Yes |
| Operating Temperature | -40-167 °F |
| Wiring | Back and Side Wired |
| Wire Size Range | #14 to #10 AWG Solid and Stranded Copper Wire Only |
| Approvals | CSA, UL |
| Comments | Extra Heavy Duty |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |